Zoro Homepage

Range Element 208V 5300W

  • Mfr # 00-351419-00017

  • Zoro # G902276951


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Range Cr40c, Cr41c, Cr44c, Cr46c, Cr47c, Cr50c, Cr52c, Cr53c, Cr56c, Cr57c, Cr401, Cr411, Cr561
Fits Brand
Hobart; Vulcan
Width
10 in
Voltage
208 V
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-351419-00017
Zoro #
G902276951
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
22 in
Height
3.25 in

Details

Item
Range Element
For Use With
Hobart Range Cr40c, Cr41c, Cr44c, Cr46c, Cr47c, Cr50c, Cr52c, Cr53c, Cr56c, Cr57c, Cr401, Cr411, Cr561
Fits Brand
Hobart; Vulcan
Voltage
208 V
Includes
#10-32 Flag Terminals and Screws
Max. Wattage
5300 W

Description

Range Element,;208V 5300W 10"± X 22"± ;Terminals Screws Provided {Flag 10-32};;Hobart Range Cr40C, Cr41C, Cr44C, Cr46C, Cr47C, Cr50C,;Cr52C, Cr53C, Cr56C, Cr57C, Cr401, Cr411, Cr561.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.