Zoro Homepage

Range Element 480V 5300W

  • Mfr # 00-351419-00019

  • Zoro # G502280785


product price: $653.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Range Cr40c, Cr41c, Cr44c, Cr46c, Cr47c, Cr50c, Cr52c, Cr53c, Cr401, Cr411
Features
Flag Terminals
Fits Brand
Hobart; Vulcan
Phase
3
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-351419-00019
Zoro #
G502280785
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
22 in
Height
3 in

Details

Item
Range Element
For Use With
Hobart Range Cr40c, Cr41c, Cr44c, Cr46c, Cr47c, Cr50c, Cr52c, Cr53c, Cr401, Cr411
Features
Flag Terminals
Fits Brand
Hobart; Vulcan
Phase
3
Voltage
480 V
Max. Wattage
5300 W

Description

Renge Element, [ 480V 5300W 3Ph ] [ 10-1/4" X 22-1/4" ] ;[Terminals {Flag },;Hobart Range Cr40C, Cr41C, Cr44C, Cr46C, Cr47C, Cr50C,;Cr52C, Cr53C, Cr401, Cr411,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.