Zoro Homepage

Rear Burner Assembly 20-1/4 Ci

  • Mfr # 417260-1

  • Zoro # G202236150


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12.
Features
4-3/8 in Top Opening; No Burner Head
Fits Brand
Hobart; Vulcan
Length
20.25 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417260-1
Zoro #
G202236150
UPC #
-
Country of Origin
Mexico

Dimensions

Length
20.25 in
Width
5 in
Height
2.50 in

Details

Item
Rear Burner Assembly
For Use With
Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12.
Features
4-3/8 in Top Opening; No Burner Head
Fits Brand
Hobart; Vulcan
Includes
Air Shutter
Material
Cast Iron

Description

Cast Iron Rear Burner Assy, W/O Head;[ 20-1/2" ] 4-3/8" Top Opening,;Air Shutter - A1029, W-340, # 26-1514;No Burner Head, For Burner Head Use # 24-1141;Vulcan;Range 24L, 36(L,Lc), 48L, 60(L,Lc,Lcc), 148(L,Lc),;160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), Mg-12.;Series: Mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.