Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebuild Kit

  • Mfr # 270336

  • Zoro # G202292064


product price: $257.99
/ea
Free Shipping & Returns

Key Features

For Use With
Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher
Features
4 Bolt Valve; 9/16 in Dia Stem
Fits Brand
Champion; Energy Mizer; Hobart
Size
3/4 in
Length
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270336
Zoro #
G202292064
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Length
5.50 in
Width
2.25 in
Height
3.75 in

Details

Item
Solenoid Valve Repair Kit
For Use With
Champion Dishwasher; Energy Mizer Dishwasher; Hobart Dishwasher
Features
4 Bolt Valve; 9/16 in Dia Stem
Fits Brand
Champion; Energy Mizer; Hobart
Fluid Type
Hot Water; Steam

Description

Asco 3/4" Soleniod Valve Repair Kit, 4 Bolt Valve.;3/4" For Red Hat Ii, Hot Water/Steam, 9/16" Dia. Stem;For Solenoid # 58-1147 & 58-1146;Coil 24V # 51-1218, 120V # 51-1216, 240V # 51-1215;Champion Dishwasher;Energy Mizer Dishwasher;Hobart Dishwasher;Insinger Dishwasher;Stero Dishwasher Sc-1 Thru Sc-9, Sct, Sd2Ra, ;Sdra, Sdra-Pkg, Stbuw, Stpc, Stpcw, Stw, Systematic,;Utensil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.