Zoro Homepage

Relay

  • Mfr # 00-411497-000A1

  • Zoro # G502292139


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Tag77fd, Series Rgt-10, Sg, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Features
Screw Terminals; 1-7/8 in X 1-1/2 in Mount Centers
Fits Brand
Vulcan
Amps
30 A
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411497-000A1
Zoro #
G502292139
UPC #
-
Country of Origin
China

Dimensions

Height
4.50 in
Length
2.50 in
Width
2.50 in

Details

Item
Relay
For Use With
Vulcan Oven Tag77fd, Series Rgt-10, Sg, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Features
Screw Terminals; 1-7/8 in X 1-1/2 in Mount Centers
Fits Brand
Vulcan
Amps
30 A
Voltage
120 V
Type
SPDT

Description

, [ Spdt ] [30 Amps] [120V ] [ Screw Terminals] ;[1-7/8" Mt Ctrs X 1-1/2" Mt Ctrs ] [Deltrol ];Vulcan Oven Tag77Fd, Series Rgt-10, Sg, Vc4Gc, ;Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.