Zoro Homepage

Relay, 2 Pole

  • Mfr # 00-087714-042-1

  • Zoro # G4880799


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Fits Brand
Hobart
Height
2 1/4 in
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087714-042-1
Zoro #
G4880799
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/4 in
Overall Depth
4 in
Overall Width
4 1/2 in

Details

Item
Timer
For Use With
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Fits Brand
Hobart
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Compatible Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Compatible Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Compatible with Mfr. Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
For Use with Mfr Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Compatible with Manufacturer Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Compatible Pump Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN
Compatible Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, A120, A200, A200C, CL44E, CL44EN, CL44ER, CL54E, CL54EN, CL54ER, CL64E, CL64EN, CL64ER, CLCS66E, CLCS66EN, CLCS66ER, CLCS76E, CLCS76EN, LXEH, LXN

Description

Timer, Product Type 2-Pole Relay, Overall Depth 4 in, Overall Height 2 1/4 in, Overall Width 4 1/2 in, For Use With 12 qt Mixer, 20 qt Mixer, CLE Series Warewasher, CLER Series Warewasher Wer, Conveyor Warewasher, Mixer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scale, Slicer with Slice Count, Undercounter, Undercounter Base, Warewasher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.