Zoro Homepage

Relay 4P 20A 24V

  • Mfr # 207798

  • Zoro # G002298907


product price: $91.65
/ea
Free Shipping & Returns

Key Features

For Use With
Frymaster Fryer 2836 without Float Switch, 2836 with Float Switch, Bire14, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28, Fp36, Gbc, Gc, Gsms, J3f
Features
(8) 1/4 in Male Terminals; 2-5/8 in Center
Fits Brand
Frymaster; Hobart
Voltage
24 V
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207798
Zoro #
G002298907
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.50 in
Height
2.90 in
Width
1.50 in

Details

Item
Relay
For Use With
Frymaster Fryer 2836 without Float Switch, 2836 with Float Switch, Bire14, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28, Fp36, Gbc, Gc, Gsms, J3f
Features
(8) 1/4 in Male Terminals; 2-5/8 in Center
Fits Brand
Frymaster; Hobart
Voltage
24 V
Type
4-Pole
HP
3/4 hp at 120 VAC; 1-1/2 hp at 240 VAC
Amps
20 A

Description

[ 4 Poles] [ 24V ] [20 Amps] [3/4Hp/120Vac ] ;[ 1 1/2Hp/240Vac] ;[ 8 Ea 1/4" Male Terminals] [2-5/8"Ctr ] [Deltrol];Frymaster Fryer 2836 W/O Float Switch, 2836 With Float;Switch, Bire14, Fmcfe, Fmcfec, Fp128, Fp136, Fp236, Fp28,;Fp36, Gbc, Gc, Gsms, J3F, J65X, Jcfx, Kj3Fc, Mj35, Mj45,;Mjcf, Mjcfe, Mjcfec, Mre14, Re14, Re17, Re22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.