Zoro Homepage

Relay, Dpdt, 120V For - Part# 00-843947

  • Mfr # 00-843947

  • Zoro # G402342187


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Height
1.40 in
Width
1.95 in
Voltage
120 V
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-843947
Zoro #
G402342187
UPC #
-
Country of Origin
United States

Dimensions

Height
1.40 in
Width
1.95 in
Length
2 in

Details

Item
Relay
Fits Brand
Vulcan
Voltage
120 V
Type
DPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.