Zoro Homepage

Relay - Main Power

  • Mfr # 00-856699-00001

  • Zoro # G602295948


product price: $78.89
/ea
Free Shipping & Returns

Key Features

For Use With
Globe 2750, 2850V, 2875V, 3500, 3600, 3750, 3850(V), 3875V, 3950
Features
(8) Terminals; 120V Coil
Fits Brand
Globe; Vulcan
Length
2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-856699-00001
Zoro #
G602295948
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Height
1 in
Width
2 in

Details

Item
Relay
For Use With
Globe 2750, 2850V, 2875V, 3500, 3600, 3750, 3850(V), 3875V, 3950
Features
(8) Terminals; 120V Coil
Fits Brand
Globe; Vulcan
Frequency
50/60 Hz

Description

(8) Terminals, 120V Coil, 50/60Hz;Globe 2750, 2850V, 2875V, 3500, 3600, 3750, 3850(V), 3875V,;3950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.