Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Time Delay 3 Sec

  • Mfr # 00-087714-048-1

  • Zoro # G409534776


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Length
4-12 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087714-048-1
Zoro #
G409534776
UPC #
-
Country of Origin
United States

Dimensions

Width
3.1 in
Length
4-12 in
Height
2-1/4 in

Details

Item
Time Delay Relay

Description

Hobart 00-087714-048-1. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.