Zoro Homepage

Retainer Magnet

  • Mfr # 00-438086

  • Zoro # G5510388


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
H600 Mixer, H600C Mixer Correctional, Mixer, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, L800, L800C
Fits Brand
Hobart
Height
3/4 in
Overall Depth
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-438086
Zoro #
G5510388
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Overall Depth
5 7/8 in
Overall Width
2 5/8 in

Details

Item
Shaft Assembly
For Use With
H600 Mixer, H600C Mixer Correctional, Mixer, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, L800, L800C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
H600, H600C, L800, L800C
Compatible Manufacturer Model Number
H600, H600C, L800, L800C
Compatible Manufacturer Part Number
H600, H600C, L800, L800C
Compatible with Mfr. Model No.
H600, H600C, L800, L800C
For Use with Mfr Model Number
H600, H600C, L800, L800C
Compatible with Manufacturer Model No.
H600, H600C, L800, L800C
Compatible Pump Manufacturer Part Number
H600, H600C, L800, L800C
Compatible Mfr. Model Number
H600, H600C, L800, L800C

Description

Retainer Magnet, Product Type Magnet Retainer, Overall Depth 5 7/8 in, Overall Height 3/4 in, Overall Width 2 5/8 in, For Use With H600 Mixer, H600C Mixer Correctional, Mixer, Mixer for Canada, Compatible with Manufacturer Model Number H600, H600C, L800, L800C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.