Zoro Homepage

Retainer, Magnet (Mixer)

  • Mfr # 438525

  • Zoro # G202232268


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
6 in
Height
0.50 in
Width
3.25 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438525
Zoro #
G202232268
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
0.50 in
Width
3.25 in

Details

Item
Retainer
Fits Brand
Hobart
Material
Nylon
Color
White
Includes
3/8 in X 1/2 in Magnet

Description

Color: White ;Material: Nylon ;Length: 1 1/2" | 39 Mm ;Width: 7/8" | 22 Mm ;Includes: 3/8" X 1/2" Magnet ;Depth: 13/16" | 21 Mm ;Centers: 1/2" | 13 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.