Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retainer, Shaft

  • Mfr # 00-291973

  • Zoro # G8839410


product price: $35.69
/ea

Key Features

Length
5-12 in
Height
1.85 in
Width
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-291973
Zoro #
G8839410
UPC #
-
Country of Origin
United States

Dimensions

Length
5-12 in
Height
1.85 in
Width
2.65 in

Details

Item
Shaft Retainer

Description

Tank Assembly,3500W 120/240V(Coil. This is a genuine OEM (Original Equipment Manufacturer) part. Bunn offers profitable, reliable beverage equipment and outstanding post-purchase support wherever customers are served. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.