Zoro Homepage

Retaining Ring 5101

  • Mfr # RR-012-11

  • Zoro # G5115253


product price: $0.59
/ea
Sold in multiples of 18 for $10.62

Key Features

For Use With
The Edge Slicer
For Use With Mfr. Model Number
EDGE
Fits Brand
Hobart
Height
1/4 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-012-11
Zoro #
G5115253
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Overall Width
5 in
Overall Depth
3 1/8 in

Details

Item
Retaining Ring 5101
For Use With
The Edge Slicer
For Use With Mfr. Model Number
EDGE
Fits Brand
Hobart
Compatible with Manufacturer Model Number
EDGE
Compatible Manufacturer Model Number
EDGE
Compatible Manufacturer Part Number
EDGE
Compatible with Mfr. Model No.
EDGE
For Use with Mfr Model Number
EDGE
Compatible with Manufacturer Model No.
EDGE
Compatible Pump Manufacturer Part Number
EDGE
Compatible Mfr. Model Number
EDGE

Description

Retaining Ring 5101, Product Type Retaining Ring, Overall Depth 3 1/8 in, Overall Height 1/4 in, Overall Width 5 in, For Use With The Edge Slicer, Compatible with Manufacturer Model Number EDGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.