Retaining Ring 5108
Mfr # RR-012-30
Zoro # G4807518
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL400, HL400C
Fits Brand
Hobart
Height
3/8 in
Compatible with Manufacturer Model Number
HL300, HL400, HL400C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR-012-30
Zoro #
G4807518
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Overall Depth
3 1/2 in
Overall Width
6 1/2 in
Details
Item
Contactor
For Use With
30 qt Mixer, 40 qt Mixer
For Use With Mfr. Model Number
HL300, HL400, HL400C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL300, HL400, HL400C
Compatible Manufacturer Model Number
HL300, HL400, HL400C
Compatible Manufacturer Part Number
HL300, HL400, HL400C
Compatible with Mfr. Model No.
HL300, HL400, HL400C
For Use with Mfr Model Number
HL300, HL400, HL400C
Compatible with Manufacturer Model No.
HL300, HL400, HL400C
Compatible Pump Manufacturer Part Number
HL300, HL400, HL400C
Compatible Mfr. Model Number
HL300, HL400, HL400C
Description
Retaining Ring 5108, Product Type Retaining Ring, Overall Depth 3 1/2 in, Overall Height 3/8 in, Overall Width 6 1/2 in, For Use With 30 qt Mixer, 40 qt Mixer, Compatible with Manufacturer Model Number HL300, HL400, HL400C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.