Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring S/S- Transport Roll

  • Mfr # RR-6-23

  • Zoro # G602335972


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Fits Brand
Hobart
Material
Stainless Steel
Width
0.50 in
Application
Transport Roll
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-6-23
Zoro #
G602335972
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Height
0.50 in
Length
0.50 in

Details

Item
Retaining Ring
Fits Brand
Hobart
Material
Stainless Steel
Application
Transport Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.