Zoro Homepage

Ring 13-5/8 Od

  • Mfr # 00-400705-00001

  • Zoro # G402231696


product price: $262.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range 7830, 7830A, Gh30/30C, Ghm30/30C, Sg7830a
Fits Brand
Vulcan
Material
Cast Iron
Height
2 in
Length
13-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-400705-00001
Zoro #
G402231696
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
13-5/8 in
Width
13-5/8 in

Details

Item
Ring
For Use With
Vulcan Range 7830, 7830A, Gh30/30C, Ghm30/30C, Sg7830a
Fits Brand
Vulcan
Material
Cast Iron

Description

Cast Iron Ring;13-5/8" Od;Vulcan;Range 7830, 7830A, Gh30/30C, Ghm30/30C, Sg7830A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.