Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RING for Hobart - Part# 77667-2

  • Mfr # 77667-2

  • Zoro # G403552547


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Outside Dia. (In.)
6-5/8 in
Material
Cast Iron
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77667-2
Zoro #
G403552547
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6-5/8 in
Width
1 in
Length
1 in
Height
1 in

Details

Item
Ring
Fits Brand
Hobart
Material
Cast Iron
Finish
Nickel-Plated

Description

RING, DEPTH: 13/16", DEPTH: 21MM, MATERIAL: CAST IRON,;OUTER DIAMETER: 6 5/8", OUTER DIAMETER: 168MM, PLATING:;NICKEL-PLATED, WEIGHT: 2.952LB,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.