Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rinse Thermometer 2, 100-220F, Front Flang

  • Mfr # 342109-2

  • Zoro # G602305647


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Features
3 in Front Flange with 3 Holes; 2 in Dia Dial; 0.423 in X 2.5 in Bulb
Fits Brand
Hobart
Height
4.50 in
Outlet Size
1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342109-2
Zoro #
G602305647
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Outlet Size
1/2 in
Width
3 in
Capillary Length (In.)
8 ft
Inlet Size
3/8 in
Length
4.70 in

Details

Item
Rinse Thermometer
Features
3 in Front Flange with 3 Holes; 2 in Dia Dial; 0.423 in X 2.5 in Bulb
Fits Brand
Hobart
Type
Recessed
Inlet Type
FPT
Outlet Type
MPT
Temp. Range
100° to 220° F
Material
Stainless Steel; Rubber
Standards
NSF Approved

Description

Recessed Thermometer W/ 3" Front Flange;Wash Thermometer, Front Flange 2.915" Dia Od W/3 Holes,;Dial 2" Dia, Green Band On Dial 180-195 F;Temp Range 100 To 220 F, 40 To 105 C, "Nsf",;Cap 8 Ft, Bulb .423" X 2.5", 3/8" Fpt X 1/2" Mpt S/S;Fitting.;Has Rubber Insulated Capillary;Nsf Approved.;Hobart Am & C;Toastmaster Dishwasher Power Rinse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.