
Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off
Mfr # 358628-00001
Zoro # G902264828
product price: $27.69
/eaKey Features
For Use With
Hobart; Stero; US Range Oven 836 Cuisine, 900 Phoenix, Sdg (1, 2); Vulcan Eco2c, Eco4c, Eco6c, Gco2c, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven
Features
Fits Hole 3/4 in X 1-5/8 in; On/Off/On; (6) 1/4 in Tab Terminals
Fits Brand
Hobart; Stero; US Range; Vulcan; Wolf
Length
1.75 in
Type
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358628-00001
Zoro #
G902264828
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.75 in
Width
1.50 in
Height
1 in
Details
Item
Rocker Switch
For Use With
Hobart; Stero; US Range Oven 836 Cuisine, 900 Phoenix, Sdg (1, 2); Vulcan Eco2c, Eco4c, Eco6c, Gco2c, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven
Features
Fits Hole 3/4 in X 1-5/8 in; On/Off/On; (6) 1/4 in Tab Terminals
Fits Brand
Hobart; Stero; US Range; Vulcan; Wolf
Type
DPDT
Voltage
125/277 V
Color
Black
HP
3/4 hp
Amps
15 A
Description
[ Rocker Switch ] [ Fits Hole 3/4" X 1-5/8" ] ;[ On/Off/On ] [ Dpdt (Ctr Off) ], ;3/4Hp, 15 Amp, 125/277V, 6Ea 1/4" Tab Term.;Black Rocker. ;Hobart;Stero;Us Range Oven 836 Cuisine, 900 Phoenix, Sdg (1,2);Vulcan Eco2C, Eco4C, Eco6C, Gco2C, Gco4C, Gco4D, Gco4S,;Sg4C, Sg4D, Sg6C, Sg6D, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd,;Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs ;Wolf Oven
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.