
Rocker Switch 7/8 X 1-1/2 Dpdt
Mfr # 111496-B2
Zoro # G602259551
product price: $38.85
/eaKey Features
For Use With
Vulcan Fryer Grs, 1Grs35, 1Grs45, 1Gr
Features
Fits Hole 7/8 in X 1-1/2 in; On/On; Auto/Manual; (6) 1/4 in Tab Terminals
Fits Brand
Hobart; Vulcan
Voltage
125/250 V
Type
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111496-B2
Zoro #
G602259551
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1-7/8 in
Width
1.75 in
Height
1 in
Details
Item
Rocker Switch
For Use With
Vulcan Fryer Grs, 1Grs35, 1Grs45, 1Gr
Features
Fits Hole 7/8 in X 1-1/2 in; On/On; Auto/Manual; (6) 1/4 in Tab Terminals
Fits Brand
Hobart; Vulcan
Voltage
125/250 V
Type
DPDT
Color
White
HP
3/4 hp
Amps
15 A at 125 V; 10 A at 250 V
Description
[ Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ] [ On/On ] ;Auto/Manual [ Dpdt ] [ Terminals 6Ea (1/4" Tabs) ] ; [ Amp/Volt 15A/125V, 10A/250V ] [ Color White/White ];3/4Hp - 250V;Southbend Steamer 2001/Dual Power;Vulcan Fryer Grs, 1Grs35, 1Grs45, 1Grs65, Grs35F, Grs45F,;Grs65F, Grs85F ;Convection Oven Sg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.