
Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off
Mfr # 343224-23
Zoro # G902255048
product price: $36.85
/eaKey Features
For Use With
Frymaster Fryer Fmcfe, Fmcfec, J3f, J65x, Jcfx, Kj3fc, Mjc
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off/(Momentary-On); (4) 1/4 in Tab Terminals; Metal Bezel
Fits Brand
Frymaster; Hobart
Height
1.70 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
343224-23
Zoro #
G902255048
UPC #
-
Country of Origin
United States
Dimensions
Height
1.70 in
Width
0.70 in
Length
1.50 in
Details
Item
Rocker Switch
For Use With
Frymaster Fryer Fmcfe, Fmcfec, J3f, J65x, Jcfx, Kj3fc, Mjc
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off/(Momentary-On); (4) 1/4 in Tab Terminals; Metal Bezel
Fits Brand
Frymaster; Hobart
Color
Black
Voltage
125/250 V
Type
DPDT
Amps
15 A at 125 V; 10 A at 250 V
Description
[ Rocker Switch ] [Power] [ Fits Hole 7/8" X 1-1/2" ] ;[ On/Off/(Mom-On) ] [ Dpdt(Ctr-Off) ] [ Terminals 4;(1/4" Tabs) ] [ Amp/Volts 15A/125V, 10A/250V ] ;[ Color Black/Metal Bezel];Frymaster Fryer Fmcfe, Fmcfec, J3F, J65X, Jcfx, Kj3Fc,;Mjcf,Mjcfe, Mjcfec;Hobart Fryer;Wells Fryer F55, F58, F68, F85, F88, F95, F98, F586, F686,;F886, Fnw58
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.