Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch 7/8 X 1-1/2 Dpst

  • Mfr # 00-411496-000B1

  • Zoro # G602251685


product price: $35.39
/ea

Key Features

For Use With
Vulcan Fryer Series: Ccfd, Eef-M/Sm, Gef-M/Sm, Ref-M/Sm, Spe, Sper, Spgr, Tk-35, Grs, 1Erdo, Oven 7801A, 7802A, Et, Ret, Rgt-10, Sg-2, Sg-10, Sg-10Sm, Sg-22, Sg-22E, Sg-25M, Sg-1010.Series: 7800, Sg-7800, Tag; Wolf
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Hobart; Vulcan; Wolf
Type
DPST
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411496-000B1
Zoro #
G602251685
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.75 in
Height
2 in
Width
1 in

Details

Item
Rocker Switch
For Use With
Vulcan Fryer Series: Ccfd, Eef-M/Sm, Gef-M/Sm, Ref-M/Sm, Spe, Sper, Spgr, Tk-35, Grs, 1Erdo, Oven 7801A, 7802A, Et, Ret, Rgt-10, Sg-2, Sg-10, Sg-10Sm, Sg-22, Sg-22E, Sg-25M, Sg-1010.Series: 7800, Sg-7800, Tag; Wolf
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Hobart; Vulcan; Wolf
Type
DPST
Voltage
125/250 V
Amps
20 A
Color
White

Description

[ Rocker ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off ] ;[ Dpst ] [ Terminals 4 (1/4" Tabs) ]; [ Amp/Volts 20A/125/250V ] [ Color White Rocker & Bezel ];Vulcan;Fryer Series: Ccfd, Eef-M/Sm, Gef-M/Sm, Ref-M/Sm, ;Spe, Sper,Spgr, Tk-35, Grs, 1Erdo.;Oven 7801A, 7802A, Et, Ret, Rgt-10, Sg-2, Sg-10, Sg-10Sm,;Sg-22, Sg-22E, Sg-25M, Sg-1010.Series: 7800, Sg-7800, Tag;Wolf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.