Rocker Switch7/8 X 1-1/2 Dpst For - Part# 00-87711-219-1

  • Mfr # 00-87711-219-1

  • Zoro # G902255369


product price:  $22.89
/ea

Key Features

For Use With
Bloomfield Coffee 8707, 8710, 8711, 8712, 8713, 8714, 8715, 8716, 8717, 8718, 8751, 8752, 8753, 8754, 8755, 8756, 8757, 8758, 9104; Crescor Warmer Phu-18-747-(35, 36), Series: 120-Cr, 121-Cr, H-339-(124, 127, 128, 188, 188-Pt, 1813, Ua-8), H137, 129-005 Cabinet, 0617; Southbend Griddle Sg, Oven Marathon Gold, Saffire, Dilverstar; Wells Mod Wv-Fg
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Bloomfield; Crescor; Hobart; Southbend; Wells
Voltage
125/277 V
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-87711-219-1
Zoro #
G902255369
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.75 in
Width
2 in
Height
1 in

Details

Item
Rocker Switch
For Use With
Bloomfield Coffee 8707, 8710, 8711, 8712, 8713, 8714, 8715, 8716, 8717, 8718, 8751, 8752, 8753, 8754, 8755, 8756, 8757, 8758, 9104; Crescor Warmer Phu-18-747-(35, 36), Series: 120-Cr, 121-Cr, H-339-(124, 127, 128, 188, 188-Pt, 1813, Ua-8), H137, 129-005 Cabinet, 0617; Southbend Griddle Sg, Oven Marathon Gold, Saffire, Dilverstar; Wells Mod Wv-Fg
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off; (4) 1/4 in Tabs Terminals
Fits Brand
Bloomfield; Crescor; Hobart; Southbend; Wells
Voltage
125/277 V
Color
Black
Type
DPST
Amps
20 A

Description

[ Rocker ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off ] [ Dpst ];[Terminals 4Ea (1/4" Tabs) ] [ 125/277V 20Amp] ;[ Color Black];Bloomfield;Coffee 8707, 8710, 8711, 8712, 8713, 8714, 8715, 8716,;8717, 8718, 8751, 8752, 8753, 8754, 8755, 8756,;8757, 8758, 9104.;Crescor Warmer Phu-18-747-(35,36). Series: 120-Cr, 121-Cr,;H-339-(124,127,128,188,188-Pt, 1813,Ua-8), H137.;129-005 Cabinet, 0617.;Southbend Griddle Sg, ;Oven Marathon Gold, Saffire, Dilverstar;Wells Mod Wv-Fg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.