Rocker Switch7/8 X 1-1/2 Dpst For - Part No. 87711-219-1

  • Mfr # 87711-219-1

  • Zoro # G002255283


product price:  $22.95
/ea

Key Features

For Use With
Bloomfield Coffee 8707, 8710, 8711, 8712, 8713, 8714, 8715, 8716, 8717, 8718, 8751, 8752, 8753, 8754, 8755, 8756, 8757, 8758, 9104; Crescor Warmer Phu-18-747-(35, 36), Series: 120-Cr, 121-Cr, H-339-(124, 127, 128, 188, 188-Pt, 1813, Ua-8), H137, 129-005 Cabinet, 0617; Southbend Griddle Sg, Oven Marathon Gold, Saffire, Dilverstar; Wells Mod Wv-Fg
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off; (4) 1/4 in Tab Terminals
Fits Brand
Bloomfield; Crescor; Hobart; Southbend; Wells
Type
DPST
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87711-219-1
Zoro #
G002255283
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 in
Height
1 in
Length
1.75 in

Details

Item
Rocker Switch
For Use With
Bloomfield Coffee 8707, 8710, 8711, 8712, 8713, 8714, 8715, 8716, 8717, 8718, 8751, 8752, 8753, 8754, 8755, 8756, 8757, 8758, 9104; Crescor Warmer Phu-18-747-(35, 36), Series: 120-Cr, 121-Cr, H-339-(124, 127, 128, 188, 188-Pt, 1813, Ua-8), H137, 129-005 Cabinet, 0617; Southbend Griddle Sg, Oven Marathon Gold, Saffire, Dilverstar; Wells Mod Wv-Fg
Features
Fits Hole 7/8 in X 1-1/2 in; On/Off; (4) 1/4 in Tab Terminals
Fits Brand
Bloomfield; Crescor; Hobart; Southbend; Wells
Type
DPST
Color
Black
Voltage
125/277 V
Amps
20 A

Description

[ Rocker ] [ Fits Hole 7/8" X 1-1/2" ] [ On/Off ] [ Dpst ];[Terminals 4Ea (1/4" Tabs) ] [ 125/277V 20Amp] ;[ Color Black];Bloomfield;Coffee 8707, 8710, 8711, 8712, 8713, 8714, 8715, 8716,;8717, 8718, 8751, 8752, 8753, 8754, 8755, 8756,;8757, 8758, 9104.;Crescor Warmer Phu-18-747-(35,36). Series: 120-Cr, 121-Cr,;H-339-(124,127,128,188,188-Pt, 1813,Ua-8), H137.;129-005 Cabinet, 0617.;Southbend Griddle Sg, ;Oven Marathon Gold, Saffire, Dilverstar;Wells Mod Wv-Fg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.