
Roller Assembly - Transport
Mfr # 478420
Zoro # G702259185
product price: $38.55
/eaKey Features
For Use With
Hobart 2612, 2712, 2812, 2912
Fits Brand
Hobart
Length
1.50 in
Height
0.50 in
Application
Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478420
Zoro #
G702259185
UPC #
-
Country of Origin
United States
Dimensions
Length
1.50 in
Height
0.50 in
Width
1.50 in
Details
Item
Roller Assembly
For Use With
Hobart 2612, 2712, 2812, 2912
Fits Brand
Hobart
Application
Transport
Description
Hobart 2612, 2712, 2812, 2912
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.