Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bearing 1-1/6D X 3/8W

  • Mfr # 00-405655-00004

  • Zoro # G602226805


product price: $25.15
/ea

Key Features

For Use With
Vulcan Broiler 7808L, Ir2
Fits Brand
Hobart; Vulcan
Length
1.17 in
Height
1.17 in
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-405655-00004
Zoro #
G602226805
UPC #
-
Country of Origin
United States

Dimensions

Length
1.17 in
Height
1.17 in
Width
3/8 in

Details

Item
Roller Bearing
For Use With
Vulcan Broiler 7808L, Ir2
Fits Brand
Hobart; Vulcan
Bearing Type
Roller

Description

Roller Bearing,;1-1/6" Dia X 3/8" W With 1/4" Hole ; 8 Per Rack, 2 Each Side, 6 On Bottom.;Total Amount Needed If Changing All Bearings, You Need An;Extra 4 Pcs Which Are Mounted On The Rails That The Rack;Slides Into.;;Vulcan Broiler 7808L, Ir2, 405655-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.