Zoro Homepage

Roller Bearing

  • Mfr # BR-002-11

  • Zoro # G009534862


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Height
1.95 in
Length
6 in
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-002-11
Zoro #
G009534862
UPC #
-
Country of Origin
United States

Dimensions

Height
1.95 in
Length
6 in
Width
4.3 in

Details

Item
Roller Bearing

Description

Hobart BR-002-11. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.