Zoro Homepage

Roller Bearing

  • Mfr # BR-002-14

  • Zoro # G800639827


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Height
2.7 in
Width
6.2 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-002-14
Zoro #
G800639827
UPC #
-
Country of Origin
United States

Dimensions

Height
2.7 in
Width
6.2 in
Length
7 in

Details

Item
Roller Bearing

Description

Roller Bearing. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.