Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Bearing

  • Mfr # BR-002-20

  • Zoro # G5505777


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Meat Grinder, Meat Saw, Mixer Grinder
For Use With Mfr. Model Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Fits Brand
Hobart
Height
1 1/8 in
Overall Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-002-20
Zoro #
G5505777
UPC #
-
Country of Origin
Japan

Dimensions

Height
1 1/8 in
Overall Depth
5 in
Overall Width
3 5/8 in

Details

Item
Roller Bearing
For Use With
Meat Grinder, Meat Saw, Mixer Grinder
For Use With Mfr. Model Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Compatible Manufacturer Model Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Compatible Manufacturer Part Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Compatible with Mfr. Model No.
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
For Use with Mfr Model Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Compatible with Manufacturer Model No.
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Compatible Pump Manufacturer Part Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032
Compatible Mfr. Model Number
4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032

Description

Roller Bearing, Product Type Roller Bearing, Overall Depth 5 in, Overall Height 1 1/8 in, Overall Width 3 5/8 in, For Use With Meat Grinder, Meat Saw, Mixer Grinder, Compatible with Manufacturer Model Number 4146, 4152, 4246, 4356A, 5212, 5216, 5614, MG1532, MG2032

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.