Rubber Washer
Mfr # 00-915275
Zoro # G4772168
product price: $45.69
/eaKey Features
For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Height
1/4 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-915275
Zoro #
G4772168
UPC #
-
Country of Origin
United States
Dimensions
Height
1/4 in
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Details
Item
Rubber Washer
For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer with Removable Knife, Slicer without Removable Knife
For Use With Mfr. Model Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Fits Brand
Hobart
Material
Rubber
Compatible with Manufacturer Model Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Model Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Manufacturer Part Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Mfr. Model No.
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
For Use with Mfr Model Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible with Manufacturer Model No.
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Pump Manufacturer Part Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Compatible Mfr. Model Number
3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Description
Rubber Washer, Product Type Washer, Material Rubber, Overall Depth 1 1/2 in, Overall Height 1/4 in, Overall Width 1 1/2 in, For Use With Automatic Slicer, Automatic Slicer with Non Removable Knife, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer with Removable Knife, Slicer without Removable Knife, Compatible with Manufacturer Model Number 3713, 3713N, 3913, 3913N, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.