Zoro Homepage

S-30-B Beater

  • Mfr # 00-275450

  • Zoro # G5510193


product price: $450.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer 40 qt Berkel
For Use With Mfr. Model Number
D300, D330, D340, FMS40
Fits Brand
Hobart
Height
4 1/4 in
Overall Depth
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-275450
Zoro #
G5510193
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/4 in
Overall Depth
19 1/4 in
Overall Width
15 3/4 in

Details

Item
S-30-B Beater
For Use With
Mixer, Mixer 40 qt Berkel
For Use With Mfr. Model Number
D300, D330, D340, FMS40
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300, D330, D340, FMS40
Compatible Manufacturer Model Number
D300, D330, D340, FMS40
Compatible Manufacturer Part Number
D300, D330, D340, FMS40
Compatible with Mfr. Model No.
D300, D330, D340, FMS40
For Use with Mfr Model Number
D300, D330, D340, FMS40
Compatible with Manufacturer Model No.
D300, D330, D340, FMS40
Compatible Pump Manufacturer Part Number
D300, D330, D340, FMS40
Compatible Mfr. Model Number
D300, D330, D340, FMS40

Description

S-30-B Beater, Product Type Beater, Overall Depth 19 1/4 in, Overall Height 4 1/4 in, Overall Width 15 3/4 in, For Use With Mixer, Mixer 40 qt Berkel, Compatible with Manufacturer Model Number D300, D330, D340, FMS40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.