Zoro Homepage

Safety Thermostat

  • Mfr # 119670-1

  • Zoro # G402283022


product price: $87.25
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer 7494E, 7495E, 7594G, 7595G, Hf91E/G, Hf92E/G (Old 7891E/G, 7892E/G), Tk-35, Tk-45, Series: Grc (Old Rc), Grd (Old Rd), Grs (Old Rs), Gr, Vf, Tk(35, 45, 65), Vtmf, Ef. Ghf (Old Hf); Wolf Fryer Wtf-35
Features
Auto Reset; 1/4 in X 4-7/8 in Bulb
Fits Brand
Hobart; Vulcan; Wolf
Length
7 in
Includes
3/8 in MPT Stuff Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119670-1
Zoro #
G402283022
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Height
1.50 in
Width
1.50 in
Capillary Length (In.)
30 in

Details

Item
Safety Thermostat
For Use With
Vulcan Fryer 7494E, 7495E, 7594G, 7595G, Hf91E/G, Hf92E/G (Old 7891E/G, 7892E/G), Tk-35, Tk-45, Series: Grc (Old Rc), Grd (Old Rd), Grs (Old Rs), Gr, Vf, Tk(35, 45, 65), Vtmf, Ef. Ghf (Old Hf); Wolf Fryer Wtf-35
Features
Auto Reset; 1/4 in X 4-7/8 in Bulb
Fits Brand
Hobart; Vulcan; Wolf
Includes
3/8 in MPT Stuff Box
Type
Hi-Limit Lc117
Material
Nickel
Finish
Nickel-Plated

Description

[ Hi-Limit Type - Lc117 W/Auto Reset ] [ Temp 450 ] ; [ Bulb 1/4" X 4-7/8" Nickel ] [ Cap 30" ] ;[ Size 3/8" Mpt Stuff Box, Nickel ] ;Broaster;Vulcan Fryer 7494E, 7495E, 7594G, 7595G,;Hf91E/G & Hf92E/G (Old 7891E/G & 7892E/G), Tk-35, Tk-45.;Series:Grc (Old Rc), Grd (Old Rd), Grs (Old Rs), Gr.;Vf, Tk(35,45,65), Vtmf, Ef. Ghf (Old Hf).;Wolf Fryer Wtf-35,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.