
Safety Thermostat Lch, 1/4 X 4-7/8, 30
Mfr # 410705-00002
Zoro # G002263325
product price: $162.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ultrafryer Fryer; Vulcan Fryer Series: Old Style 7400; 7500
Features
Manual Reset; 1/4 in X 4-7/8 in Bulb
Fits Brand
Hobart; Ultrafryer; Vulcan
Capillary Length (In.)
30 in
Type
Hi-Limit Lch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410705-00002
Zoro #
G002263325
UPC #
-
Country of Origin
Mexico
Dimensions
Capillary Length (In.)
30 in
Length
6.50 in
Width
5 in
Height
3 in
Details
Item
Safety Thermostat
For Use With
Ultrafryer Fryer; Vulcan Fryer Series: Old Style 7400; 7500
Features
Manual Reset; 1/4 in X 4-7/8 in Bulb
Fits Brand
Hobart; Ultrafryer; Vulcan
Type
Hi-Limit Lch
Material
Nickel
Includes
3/8 in MPT Stuff Box
Finish
Nickel-Plated
Description
[ Hi-Limit Type - Lch W/Manual Reset ] [ Temp 450 Fixed ] ; [ Bulb 1/4" X 4-7/8" Nickel ] [ Cap 30" ] ;[ Size 3/8" Mpt Stuff Box, Nickel ] [ Brkt 1 ];Ultrafryer Fryer Where Applicable;Vulcan Fryer Series: Old Style 7400 & 7500.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.