Safety Thermostat Lch, 1/4 X 6-1/2, 30

  • Mfr # 00-344523-00002

  • Zoro # G702282121


product price: $136.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Fryer Ck20; Ck40; Ck50; Ck831, Dk40, Dh42, Dk55, Dk831, Series: Hk
Features
Manual Reset; 1/4 in X 6-1/2 in Bulb
Fits Brand
Hobart
Height
2.50 in
Length
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-344523-00002
Zoro #
G702282121
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Length
6.50 in
Capillary Length (In.)
30 in
Width
1.50 in

Details

Item
Safety Thermostat
For Use With
Hobart Fryer Ck20; Ck40; Ck50; Ck831, Dk40, Dh42, Dk55, Dk831, Series: Hk
Features
Manual Reset; 1/4 in X 6-1/2 in Bulb
Fits Brand
Hobart
Includes
(6) Brackets
Material
Nickel
Type
Hi-Limit Lch
Finish
Nickel-Plated

Description

Hi-Limit,;[ Type - Lch W/Manual Reset ] [ Temp 490 Fixed ]; [ Bulb 1/4" X 6-1/2" Nickel ] [ Cap 30" ] [ Brkt 6 ] ;Ge/Hobart;Fryer Ck20~; Ck40~; Ck50~; Ck831, Dk40,;Dh42, Dk55, Dk831. Series: Hk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.