This item is Discontinued.

Hobart Safety Thermostatlch, 1/4 X 6-1/2, 30 For - Part No Xnc8X82 XNC8X82

Safety Thermostatlch, 1/4 X 6-1/2, 30 For - Part No Xnc8X82 (Discontinued)

  • Mfr # XNC8X82
  • Zoro # G902279921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XNC8X82
Zoro #
G902279921
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Length
8 in
Height
1.50 in
Capillary Length (In.)
30 in

Details

Item
Safety Thermostat
For Use With
Hobart Fryer Ck91, Ck93, Ck711, Ck721, Ck811, Ck821, Ck831, Ck841
Features
Manual Reset; 1/4 in X 6-1/2 in Bulb
Fits Brand
Hobart
Includes
(6) Brackets
Type
Hi-Limit Lch
Material
Nickel
Finish
Nickel-Plated

Description

Hi-Limit,;[ Type - Lch W/Manual Reset ] [ Temp 490 Fixed ];[ Bulb 1/4" X 6-1/2" Nickel ] [ Cap 30" ] [ Brkt 6 ];Ge/Hobart;Fryer Ck91, Ck93, Ck711, Ck721,; Ck811, Ck821, Ck831, Ck841.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.