Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Valve 1/2" 24V

  • Mfr # 420828-1

  • Zoro # G902308607


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Frymaster Model Fbcr18, Fbkr18, Fbr18, Fbra18, Fm47, Mj35, Mj47, Pmj35
Fits Brand
Frymaster; Hobart
Size
1/2 in
Voltage
24 V
Length
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420828-1
Zoro #
G902308607
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/2 in
Length
4-3/8 in
Width
5 in
Height
2.75 in

Details

Item
Safety Valve
For Use With
Frymaster Model Fbcr18, Fbkr18, Fbr18, Fbra18, Fm47, Mj35, Mj47, Pmj35
Fits Brand
Frymaster; Hobart
Voltage
24 V
Includes
(1) 1/2 in X 3/8 in Bushing; Natural Gas to Liquefied Petroleum Gas Spring Kit
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

[ Nat/Lp ] [ Size 1/2" ] [ Nat/Lp Safety ] [ 24 V ];[ Width 4-1/8" ] [ Brand Honeywell ] [ Mfg# Vr8204A2076 ];Qty (1) 1/2" X 3/8" Bushing.;Includes Nat To Lp Spring Kit # 51-1227;Frymaster Model Fbcr18, Fbkr18, Fbr18, Fbra18, Fm47,; Mj35, Mj47, Pmj35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.