
Safety Valve 1/2"M X 1/2"F
Mfr # 841496-00001
Zoro # G802306550
product price: $197.03
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan El, Es, Et
Features
151 lb/hr
Fits Brand
Hobart; Vulcan
Length
3.50 in
Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841496-00001
Zoro #
G802306550
UPC #
-
Country of Origin
United States
Dimensions
Length
3.50 in
Height
1.75 in
Size
1/2 in
Width
2.25 in
Details
Item
Safety Relief Valve
For Use With
Vulcan El, Es, Et
Features
151 lb/hr
Fits Brand
Hobart; Vulcan
Type
NPT
Material
Brass
Max. Pressure
15 psi
Fluid Type
Steam
Description
Steam Pressure Safety Relief Valve,;Brass, 15 Psi, 151 Lb/Hr, 1/2" Npt;[ Brand Conbraco ] [ Mfg# 10-512-01 ];Vulcan El, Es,Et
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.