Zoro Homepage

Safety Valve 1/4" X 1/4" Fpt

  • Mfr # 705387-A

  • Zoro # G302305268


product price: $208.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jade Oven Series: Jslb, Jsr, Jtrh; Wolf Oven Ch, Chss
Features
1/4 in CCT Pilot In/Out
Fits Brand
Hobart; Jade; Wolf
Height
3 in
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705387-A
Zoro #
G302305268
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Inlet Size
1/4 in
Width
2.25 in
Outlet Size
1/4 in
Length
3.50 in

Details

Item
Safety Valve
For Use With
Jade Oven Series: Jslb, Jsr, Jtrh; Wolf Oven Ch, Chss
Features
1/4 in CCT Pilot In/Out
Fits Brand
Hobart; Jade; Wolf
Inlet Type
FPT
Outlet Type
FPT
Type
Magnetic
Series
TS
Fluid Type
Gas

Description

Ts Safety, Magnet Head And Gas Carrier, ;Gas In/Out 1/4" Fpt, J Type Pilot In/Out 1/4" Cct.;[ Width 3-1/2" ] [ Brand Rs ] [ Mfg# 1720-008 ];Jade Oven Series: Jslb, Jsr, Jtrh.;Wolf Oven Ch, Chss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.