Zoro Homepage

Safety Valve 3/4"M X 3/4"F

  • Mfr # 880026

  • Zoro # G102303273


product price: $187.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cleveland Boiler Steam Generators, Steamer Pressure Steamers: B, F, J, K; Frymaster Steamer Series: Old Steam Master; Vulcan Vl, Vs, Mhb24E, Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D, ;Vhl3E, Vhl3G, Vhx24D, Vhx24D5, Vhx24E, Vhx24E5, Vhx24G, Vhx24G5
Features
346 lb/hr
Fits Brand
Cleveland; Frymaster; Hobart; Vulcan
Height
4 in
Length
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880026
Zoro #
G102303273
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
2.50 in
Width
2 in
Size
3/4 in

Details

Item
Safety Valve
For Use With
Cleveland Boiler Steam Generators, Steamer Pressure Steamers: B, F, J, K; Frymaster Steamer Series: Old Steam Master; Vulcan Vl, Vs, Mhb24E, Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D, ;Vhl3E, Vhl3G, Vhx24D, Vhx24D5, Vhx24E, Vhx24E5, Vhx24G, Vhx24G5
Features
346 lb/hr
Fits Brand
Cleveland; Frymaster; Hobart; Vulcan
Material
Bronze
Type
NPT
Max. Pressure
8 psi
Connection Type
NPT
Fluid Type
Steam

Description

3/4" Npt Steam Safety Valve, Function - ( 8 Psi ),;346 Lbs/Hr, 2-3/8" Wide, Bronze;Brand - Conbraco No 13-211-05,;Cleveland;Boiler Steam Generators.;Steamer Pressure Steamers: B, F, J, K.;Frymaster Steamer Series: Old Steam Master.;Vulcan Vl, Vs, Mhb24E, Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D,;Vhl3E, Vhl3G, Vhx24D, Vhx24D5, Vhx24E, Vhx24E5, Vhx24G,;Vhx24G5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.