Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Valve 3/4"M X 3/4"F

  • Mfr # 880413

  • Zoro # G802304037


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cleveland Boiler Bre-3, Bre-5, Steam Generator, Steamer Convection Steamers: 36-Cgm-200, D; Frymaster Steamer Series: Old Steam Master; Garland Boiler Ge (18, 32, 40, 48); Market Forge Boiler; Southbend Boiler Ce-(24S, 324S, 336S, 342S), Cg-214S, Ecx-2S, Gcx-2S; Vulcan Steamer Sq-36, Vl, Vs, Mhb24E, Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D, Vhl3E, Vhl3G, Vhx24D, Vhx24D5, Vhx24E, Vhx24E5, Vhx24G, Vhx24G5, Vsx24D, Vsx24E, Vsx24G, Vsx36D, Vsx36E, Vsx36G, Vsx36R, Vsx42Dt, Vsx42Et, Vsx42Gt, Vsx42Rt
Features
475 lb/hr
Fits Brand
Cleveland; Frymaster; Garland; Hobart; Market Forge; Southbend; Vulcan
Inlet Type
Male
Max. Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880413
Zoro #
G802304037
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/4 in
Width
2.50 in
Inlet Size
3/4 in
Length
4 in
Height
2 in

Details

Item
Safety Valve
For Use With
Cleveland Boiler Bre-3, Bre-5, Steam Generator, Steamer Convection Steamers: 36-Cgm-200, D; Frymaster Steamer Series: Old Steam Master; Garland Boiler Ge (18, 32, 40, 48); Market Forge Boiler; Southbend Boiler Ce-(24S, 324S, 336S, 342S), Cg-214S, Ecx-2S, Gcx-2S; Vulcan Steamer Sq-36, Vl, Vs, Mhb24E, Mhb24G, Vhl2D, Vhl2E, Vhl2G, Vhl3D, Vhl3E, Vhl3G, Vhx24D, Vhx24D5, Vhx24E, Vhx24E5, Vhx24G, Vhx24G5, Vsx24D, Vsx24E, Vsx24G, Vsx36D, Vsx36E, Vsx36G, Vsx36R, Vsx42Dt, Vsx42Et, Vsx42Gt, Vsx42Rt
Features
475 lb/hr
Fits Brand
Cleveland; Frymaster; Garland; Hobart; Market Forge; Southbend; Vulcan
Inlet Type
Male
Max. Pressure
15 psi
Outlet Type
Female
Material
Bronze
Fluid Type
Steam

Description

[ Steam Safety Relief Valve ] [ Size 3/4"M X 3/4"F ];[ 15 Psi ] 475 Lbs/Hr, Bronze;[ Brand Conbraco ] [ Mfg# 13-211-08 ],;Cleveland Boiler Bre-3, Bre-5, Steam Generator.;Steamer Convection Steamers: 36-Cgm-200, D.;Frymaster Steamer Series: Old Steam Master.;Garland Boiler Ge(18,32,40,48).;Market Forge Boiler;Southbend Boiler Ce-(24S,324S,336S,342S),Cg-214S, Ecx-2S,;Gcx-2S.;Vulcan Steamer Sq-36, Vl, Vs, Mhb24E, Mhb24G, Vhl2D, Vhl2E,;Vhl2G, Vhl3D, Vhl3E, Vhl3G, Vhx24D, Vhx24D5, Vhx24E,;Vhx24E5, Vhx24G, Vhx24G5, Vsx24D, Vsx24E, Vsx24G, Vsx36D,;Vsx36E, Vsx36G, Vsx36R, Vsx42Dt, Vsx42Et, Vsx42Gt, Vsx42Rt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.