Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Valve 3/8"

  • Mfr # 00-348852-00002

  • Zoro # G602311006


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Inlet Size
3/8 in
Series
TS
Outlet Size
3/8 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-348852-00002
Zoro #
G602311006
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
3.25 in
Width
3 in
Height
2 in

Details

Item
Safety Valve
Fits Brand
Hobart
Series
TS
Inlet Type
FPT
Outlet Type
FPT
Type
J
Fluid Type
Gas

Description

Ts Safety, Magnet Head And Gas Carrier, J Type;Gas In/Out 3/8" Npt, Pilot In/Out 1/4" Cct;Main Gas In And Pilot Gas In On Same Direction.;Note Same As # 54-1068 But Head Is;Rotated 180 Degrees Amd Main Gas In And Pilot Gas In ;Are In Opposite Directions.;Garland Oven 293, Gd-30Rbj, St286.;Series: 40R, 40/50, G30A, G280, H280, Tg2, Ttg2.;Hi28;Montague Oven Series:Grizzly G, G16, G26, Montague Ii,;R, R16, R26, Vectaire Gas, 115 A,S,X.Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.