Zoro Homepage

Safety Valve

  • Mfr # 427083-00002

  • Zoro # G202302664


product price: $379.99
/ea
Free Shipping & Returns

Key Features

For Use With
Features
1/4 in CCT Pilot In/Out; 15/16 in Long Button
Fits Brand
Hobart; Vulcan
Series
TS
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427083-00002
Zoro #
G202302664
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Height
5 in
Length
6 in
Size
3/8 in

Details

Item
Safety Valve
For Use With
Features
1/4 in CCT Pilot In/Out; 15/16 in Long Button
Fits Brand
Hobart; Vulcan
Series
TS
Type
J
Connection Type
FPT

Description

Ts Safety, 3/8" Fpt, 1/4" Cct Pilot In/Out( J Type),;Has 15/16" Long Button.;Vulcan Gh (Sep/00 To Aug/04), Gh3/72, Gh3/72C, Gh3/72S,;Gh30, Gh30C, Gh45, Gh45/72,;Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T,;Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72,;Ghm30, Ghm30C, Ghm45, Ghm45/72, Ghm56, Ghm6, Ghm60,;Ghm60/45, Ghm60/72, Ghm60T, Ghm60T/45, Ghm60T/72, Ghm72,;Ghm72/45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.