
Safety Valve - Baso
Mfr # 497765-2
Zoro # G502312257
product price: $286.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Range/Oven V24, V260, V36, V36f, V60, V60f
Features
1/8 in NPT Pilot In/Out
Fits Brand
Hobart; Vulcan
Inlet Type
FPT
Outlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
497765-2
Zoro #
G502312257
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
2.50 in
Outlet Size
3/8 in
Inlet Size
3/8 in
Length
3.50 in
Details
Item
Safety Valve
For Use With
Vulcan Range/Oven V24, V260, V36, V36f, V60, V60f
Features
1/8 in NPT Pilot In/Out
Fits Brand
Hobart; Vulcan
Inlet Type
FPT
Outlet Type
FPT
Description
Baso H15Ar-4 Safety Valve;3/8" Fpt Gas In/Out, 1/8" Npt Pilot In/Out;Vulcan Range/Oven V24, V260, V36, V36F, V60, V60F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.