Zoro Homepage

Safety Valve Kit

  • Mfr # 00-498344-0000A

  • Zoro # G902315339


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Features
1/8 in FPT Pilot In/Out With Fittings
Fits Brand
Vulcan
Length
6 in
Height
4.50 in
Inlet Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-498344-0000A
Zoro #
G902315339
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
4.50 in
Inlet Size
1/4 in
Outlet Size
1/4 in
Width
5 in

Details

Item
Safety Valve Kit
Features
1/8 in FPT Pilot In/Out With Fittings
Fits Brand
Vulcan
Inlet Type
FPT
Outlet Type
FPT
Type
Pilot
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Baso Gas Pilot Safety Valve, Nat/Lp ;1/4" Fpt Gas In/Out, 1/8" Fpt Pilot In/Out, With Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.