Zoro Homepage

Safety Valve Svc Kit

  • Mfr # 00-962067-0KIT1

  • Zoro # G302329844


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Features
1/8 in FPT Pilot In/Out
Fits Brand
Hobart
Type
FPT
Height
3.30 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-962067-0KIT1
Zoro #
G302329844
UPC #
-
Country of Origin
United States

Dimensions

Height
3.30 in
Size
3/8 in
Width
3.40 in
Length
4.90 in

Details

Item
Safety Valve SVC Kit
Features
1/8 in FPT Pilot In/Out
Fits Brand
Hobart
Type
FPT

Description

Jim Stoddard 7/1/2021 1:43 Pm;3/8" Fpt;1/8" Fpt Pilot In/Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.