Zoro Homepage

Saw Blade

  • Mfr # 00-437317-00098

  • Zoro # G4881587


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5212
Fits Brand
Hobart
Overall Length
15 ft
Blade Length
17 1/2 in
Blade Thickness
14.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-437317-00098
Zoro #
G4881587
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 ft
Blade Length
17 1/2 in
Blade Thickness
14.9 in
Blade Width
2 7/8 in
Overall Width
2 7/8 in
Overall Thickness
14.9 in

Details

Item
Index Knob Dial
For Use With Mfr. Model Number
5212
Fits Brand
Hobart
Compatible Manufacturer Model Number
5212

Description

Index Knob Dial, Tool Brand Hobart, Blade Width 2 7/8 in, Blade Length 17 1/2 in, Blade Thickness 14.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.