Zoro Homepage

Saw Blade

  • Mfr # 00-477011-00142

  • Zoro # G4765929


product price: $92.59
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Overall Length
15 ft 4 in
Blade Width
16 1/2 in
Blade Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-477011-00142
Zoro #
G4765929
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 ft 4 in
Blade Width
16 1/2 in
Blade Length
14 1/2 in
Blade Thickness
2.25 in
Overall Thickness
2.25 in
Overall Width
16 1/2 in

Details

Item
Magnet-Lower Holder
For Use With Mfr. Model Number
5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Compatible Manufacturer Model Number
5700, 5701, 5801, 6614, 6801

Description

Magnet-Lower Holder, Tool Brand Hobart, Blade Width 16 1/2 in, Blade Length 14 1/2 in, Blade Thickness 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.