Zoro Homepage

Saw Blade

  • Mfr # 00-477016-00126

  • Zoro # G4805372


product price: $66.79
/ea

Key Features

For Use With Mfr. Model Number
6614, 6801
Fits Brand
Hobart
Overall Length
15 ft
Blade Width
15 1/4 in
Blade Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-477016-00126
Zoro #
G4805372
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 ft
Blade Width
15 1/4 in
Blade Length
14 3/4 in
Blade Thickness
2.75 in
Overall Width
15 1/4 in
Overall Thickness
2.75 in

Details

Item
Steel Ball
For Use With Mfr. Model Number
6614, 6801
Fits Brand
Hobart
Compatible Manufacturer Model Number
6614, 6801

Description

Steel Ball, Tool Brand Hobart, Blade Width 15 1/4 in, Blade Length 14 3/4 in, Blade Thickness 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.