Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Blade

  • Mfr # 00-477016-00142

  • Zoro # G4842393


product price: $68.99
/ea

Key Features

For Use With Mfr. Model Number
5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Overall Length
15 ft
Blade Width
2 7/8 in
Blade Thickness
14.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-477016-00142
Zoro #
G4842393
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 ft
Blade Width
2 7/8 in
Blade Thickness
14.95 in
Blade Length
17 5/8 in
Overall Width
2 7/8 in
Overall Thickness
14.95 in

Details

Item
Ball Bearing
For Use With Mfr. Model Number
5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Compatible Manufacturer Model Number
5700, 5701, 5801, 6614, 6801

Description

Ball Bearing, Blade Width 2 7/8 in, Blade Length 17 5/8 in, Blade Thickness 14.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.